DESCRIPTION

Kohler Riverbath® 61 x 61 in. Tub and Shower

K1394-H3-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162
CSA Certified
CSA B45.5
Capacity
196 gal
Collection
Riverbath®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Center
Height
25 in
Installation Type
Drop-in
Length
66 in
Material
Acrylic
Number Of Jets
12
UL Listed
Yes
Volts
220/240V
Width
66 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS