DESCRIPTION

  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Built-in heater
  • Coordinates with other products in the Memoirs® collection
  • Drilled for grab bar (required) - sold separately
  • Generous 6' length provides an incredibly spacious bathing area
  • Lighted keypad
  • Remote control
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Variable-speed pump for adjusting massage intensity

Kohler Memoirs® 62 x 32 in. Tub and Shower

K1418-M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
86 gal
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Reversible
Height
22 in
Installation Type
Built-In
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
240V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS