• Cart

DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Cushioned center guide provides quiet sliding action
  • Frameless 1/4" thick frosted tempered glass
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed

Kohler Levity® 62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Towel Bar

K706004-D3

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Levity®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Glass Type
Frosted Tempered
Height
62 in
IAPMO Listed
No
Length
3-1/16 in
Material
Tempered Glass
Thickness
1/4 in
Width
59-5/8 in

Starting at
Call for Pricing
  • QUANTITY