DESCRIPTION

  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Inside and outside solid brass pull handles
  • Out-of-plumb adjustability allows for easy installation
  • Two roller-compression latches ensure smooth and secure closure

Kohler Fluence® 65-1/2 x 32-3/4 in. Frameless Pivot Shower Door

K702404-G54

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Glass Type
Tempered
Handle Material
Brass
Handle Type
Pull
Height
65-1/2 in
IAPMO Listed
No
Material
Aluminum, Glass
Width
32-3/4 in

Starting at
Call for Pricing
  • QUANTITY