DESCRIPTION

  • Built-in heater
  • Coordinates with other products in the Bancroft® collection
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Electronic keypad
  • Variable-speed pump for adjusting massage intensity

Kohler Bancroft® 65-7/8 x 41-3/4 in. Drop-In Whirlpool Tub with Heater and Reversible Drain (Less Jet Trim)

K1158-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5
Capacity
95 gal
Collection
Bancroft®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
22 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Built-In
Length
66 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Watts
1500
Width
42 in

Starting at
Call for Pricing
  • QUANTITY