DESCRIPTION

Kohler Biove® 66 15/16 x 29 1/2 in. Drop-In Bathtub with Reversible Drain

K8277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2
Collection
Biove®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
19-1/8 in
Installation Type
Drop-in
IsAcceptableImage
Length
66-15/16 in
Material
Cast Iron
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY