DESCRIPTION

  • Clean lines and an integral apron create a comfortable bathing experience
  • Right-hand drain location
  • Safeguard® slip-resistant surface on bath floor
  • Standard size simplifies installation in remodels
  • Step-over threshold 16-1/2" for easy entry and exit
  • Wide ledges for extra storage space

Kohler Bellwether® 66 x 32 in. Cast Iron 3-Wall Alcove Rectangular Bathtub with Right Drain

K848

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
49 gal
Collection
Bellwether®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
GSA Approved
No
Height
17 in
IAPMO Listed
No
Installation Type
3-Wall Alcove
Length
66 in
Material
Cast Iron
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS