DESCRIPTION

  • 122 Airjets
  • 66" x 32" x 22"
  • Drop-in or undermount installation
  • Slotted overflow
  • Zones of control at both ends and midsection of bath

Kohler Underscore® 66 x 32 in. Drop-In Bubble Massage Bath

K1822-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
85.8 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22 in
Installation Type
Undermount
Length
66 in
Material
Acrylic
Number Of Jets
122
Volts
240V
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY