DESCRIPTION

  • Slotted overflow

Kohler Underscore® 66 x 32 in. Drop-In Whirlpool with Heater

K1822-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
85.8 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22 in
Installation Type
Drop-In
Length
66 in
Material
Acrylic
Number Of Jets
8
Volts
240V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY