DESCRIPTION

  • Center toe-tap drain with Kohler® Lithocast®matte cover
  • Easy to clean and maintain
  • Integral slotted overflow allows for deep soaking
  • Sloped lumbar support offers extra comfort while bathing
  • Soaking depth: 18-1/2"
  • Unique shape and freestanding design offer contemporary style

Kohler Abrazo™ 66 x 32 x 29 in. Acrylic Free Standing Bath Tub in Honed White

K1800-HW1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Abrazo™
Color Finish
Honed White
Color Finish Category
Whites
Depth
18 in
Drain Location
Center
GSA Approved
No
Height
28-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY