DESCRIPTION

  • 4 chromatherapy lights
  • Color-matched jet trim
  • Includes two pulsating neck jets with pillow

Kohler Tea-For-Two® 66 x 36 in. Acrylic Whirlpool Bath

K856-V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
96 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Reversible
Height
23 in
Installation Type
Drop-In
Length
66 in
Material
Acrylic
Number Of Jets
18
Volts
240V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS