DESCRIPTION

  • Immediate manual purge cycles
  • With Zones of Control™, surge, and automatic purge features

Kohler Tea-For-Two® 66 x 36 in. Cast Iron Bubble Massage Bath

K856-G0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
105 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
24 in
Installation Type
Undermount
Length
66 in
Material
Cast Iron
Number Of Jets
44
Volts
240V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY