DESCRIPTION

  • 66" x 36" x 22"
  • Drop-in or undermount installation
  • Slotted overflow

Kohler Underscore® 66 x 36 in. Drop-In Bath with End Drain

K1136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
102 Gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
66 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY