DESCRIPTION

  • 110V electrical service required
  • 25' of wiring and amplifier included
  • 66" x 36" x 22"
  • Clearflo slotted overflow
  • Drop-in or undermount installation
  • Six concealed speakers send sound waves through the water to gently massage the body
  • VibrAcoustic calms and soothes with sound vibration technology

Kohler Underscore® 66 x 36 in. Drop-In Bathtub

K1173-VB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA C22.2
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
66 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY