DESCRIPTION

  • 66" x 36"
  • Complements both the Iron Works Historic and Iron Works Tellieur Suites
  • Extra spacious 36" width and integral lumbar support enhance comfort and relaxation
  • Reversible drain location

Kohler Iron Works® 66 x 36 in. Drop-In Bathtub

K711

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2
Collection
Iron Works®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
19-1/4 in
Installation Type
Drop-In
Length
66 in
Material
Cast Iron
Width
36 in

Starting at
Call for Pricing
  • QUANTITY