DESCRIPTION

  • 66" x 36" x 20"
  • Designed for one-person bathing
  • Integral apron
  • Textured bottom surface
  • Three wall alcove installation

Kohler Mariposa® 66 x 36 in. Left-Hand Drain Integral Apron Bathtubub

K1229-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Apron Front
Length
66 in
Material
Acrylic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY