DESCRIPTION

Kohler Memoirs® 66 x 42 in. Bathtub with Center Drain

K1170-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
81 gal
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Watts
1500
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS