• Cart

DESCRIPTION

  • End drain location
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Oval shape creates a graceful and spacious bathing experience
  • Textured bottom surface
  • Under-mount installation

Kohler Sunward® 66 x 42 in. Drop-In Bathtub with End Drain

K6346

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
70 gal
Collection
Sunward®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
18-1/2 in
Drain Location
End
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic
UL Listed
Yes
Width
42 in

Starting at
Call for Pricing
  • QUANTITY