DESCRIPTION

  • Coordinates with other products in the Reve® collection
  • Forty four airjets release thousands of bubbles that surround, support and massage the body
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Lighted keypad
  • Safeguard® slip-resistant surface on bath floor
  • Sloped lumbar support on both ends
  • Variable speed blower lets you adjust massage intensity to 18 levels
  • Zones of control™ feature allows you to target massage to back midsection or feet

Kohler Reve® 67 x 31-1/2 x 19 in. Drop-In Bubble Massage Bath Tub

K820-G0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
Reve®
Color Finish
White
Color Finish Category
Whites
Height
19-1/16 in
IAPMO Listed
No
Installation Type
Drop-in
Length
66-15/16 in
Material
Cast Iron
Number Of Jets
44
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY