DESCRIPTION

  • Center drain
  • Coordinates with other products in the Portrait® collection
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Electronic keypad
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers
  • Variable-speed pump for adjusting massage intensity

Kohler Portrait® 67 x 42 in. Acrylic Whirlpool with Heater Portrait

K1457-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
100 gal
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
67 in
Material
Acrylic
Number Of Jets
8
Volts
240V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY