DESCRIPTION

  • Completes IV Georges brass design solution with KOHLER fixtures and accessories
  • Coordinates with IV Georges Brass faucets and accessories
  • Inspired by 18th-century English designs, IV Georges Brass accessories portray a traditional Georgian style that enhances any bath environment with elegant details
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations®
  • Premium material construction for durability and reliability
  • This bath and shower faucet trim features a single lever handle for easy use, and a showerhead that provides optimal water coverage
  • Trim only, requires valve and ceramic dial plate to complete installation

Kohler IV Georges Brass® 7-1/2 in. Bath and Shower Trim Set

KT6810-4D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
IV Georges Brass®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Handle Material
Brass
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Length
3-1/4 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY