DESCRIPTION

  • Complements Loure faucet line
  • Fluid design lines for ease of cleaning
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Solid brass construction for durability and reliability

Kohler Loure® 7-1/2 in. Shower Arm and Flange

K14679

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
3-1/2 in
Installation Type
Wall Mount
Length
7-1/2 in
Material
Brass
WaterSense Labeled
No
Width
2-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$107.92
EACH
  • QUANTITY