DESCRIPTION

  • Ergonomic lever handle is ADA-compliant
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing
  • Trim requires valve to complete
  • Wall-mount installation

Kohler Purist® 7-1/4 in. Stacked Valve Trim with Single Lever Handle

KT14489-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$489.29
EACH
  • QUANTITY