DESCRIPTION

  • Premium metal construction
  • Tools included

Kohler Finial® 7-1/8 x 6 in. Towel Ring

K363

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Diameter
6 in
Height
7-1/8 in
Installation Type
Wall Mount
Material
Metal
Width
3-3/8 in

Starting at
$201.97
EACH
  • QUANTITY