7-11/16 x 20-7/8 in. Tailored Vanity with 1-Door and 3-Drawer in Oxford Maple
This product has been replaced by
Manufacturer Part #99679-SH6-1WR
7-11/16 x 20-7/8 in. Tailored Vanity with 1-Door and 3-Drawer in Oxford Maple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
- For use with Kohler® K-99507 Jacquard®, Kohler® K-99520 Damask® and Kohler® K-99533 Poplin® vanities
- Can be paired with the Kohler® K-99677 adjustable shelf or Kohler® K-99678 adjustable shelf with electrical outlets
- Requires the Kohler® K-99738 appliance tray
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99507 Jacquard®, K-99520 Damask® and K-99533 Poplin® Vanities
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford Maple
- Depth:
- 18 in
- Height:
- 7-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Material:
- Solid Wood, Veneers
- Vanity Top Shape:
- Rectangle
- Width:
- 20-7/8 in