• Cart

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Kohler iV Georges Brass® 7-3/8 in. Wall Mount Horizontal Toilet Tissue Holder

K6828

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
iV Georges Brass®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-3/8 in
Material
Brass
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY