DESCRIPTION

  • Coordinates with Antique faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Antique™ 7-5/8 in. Wall Mount Toilet Tissue Holder

K211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-5/8 in
Material
Brass
Width
3-1/2 in

Starting at
$297.98
EACH
  • QUANTITY