DESCRIPTION

  • Coordinates with other products in the Loure® collection
  • Flow rate: 6 gpm at 45 psi
  • Includes Kohler® K-45203 Shift™ Square™ 20 gpm handshower with black handle and 60" shower hose
  • Requires Kohler® K-97343-NA mounting-block
  • Single lever handle allows for both on/off activation and temperature setting

Kohler Loure® 6 gpm Floormount Bath Filler with Single Lever Handle and Hand Shower

KT97330-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Freestanding
Flow Rate
6 gpm @ 45 psi
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
35-9/16 in
Spout Reach
6-9/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-15/16 in

Starting at
$1455.6
EACH
  • QUANTITY

DOCUMENTS