DESCRIPTION

  • Premium metal construction
  • Tools included

Kohler IV Georges Brass® 7 x 6-1/16 in. Towel Ring

K6817

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
IV Georges Brass®
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Diameter
6 in
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
6-1/16 in

Starting at
$421.03
EACH
  • QUANTITY