DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Frameless 1/4" thick crystal clear tempered glass
  • Gently curved inside and outside towel bars
  • Out-of-plumb adjustability allows for easy installation

Kohler Fluence® 70-31/100 x 52 in. Frameless Sliding Shower Door

K702211-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
63 in
IAPMO Listed
No
Material
Aluminum, Glass
Width
52 in

Starting at
Call for Pricing
  • QUANTITY