• Cart

DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Gently curved inside and outside towel bars
  • Out-of-plumb adjustability allows for easy installation

Kohler Fluence® 70-31/100 x 59-5/8 in. Frameless Sliding Shower Door

K702208-G54

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Anodized Brushed Bronze
Color Finish Category
Bronze Tones
Glass Type
Tempered
Height
70-5/16 in
IAPMO Listed
No
Length
1/4 in
Material
Anodized Aluminum, Tempered Glass
Thickness
1/4 in
Width
47-5/8 in

Starting at
Call for Pricing
  • QUANTITY