DESCRIPTION

  • CleanCoat™ glass treatment repels water for improved ease of cleaning
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Frameless and 1/4" thick Cavata® tempered glass
  • Gently curved inside and outside towel bars
  • Out-of-plumb adjustability for easy installation

Kohler Fluence® 70-5/16 x 47-5/8 in. Shower Door

K702208-G73

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Anodized Brushed Bronze
Color Finish Category
Bronze Tones
Glass Type
Cavata®
Height
70-5/16 in
IAPMO Listed
No
Length
1/4 in
Material
Anodized Aluminum, Tempered Glass
Thickness
1/4 in
Width
47-5/8 in

Starting at
Call for Pricing
  • QUANTITY