This product requires certification to purchase.

Bathroom Sink Drain in Vibrant French Gold

KOHLER

7108 Series Bathroom Sink Drain in Vibrant French Gold

  • Fast #
  • Part #K7108-AF
  • Item #3346861
  • Manufacturer Part #7108-AF
4.8 out of 5 Customer Rating
Brand image
KOHLER

7108 Series Bathroom Sink Drain in Vibrant French Gold

  • Fast #
  • Part #K7108-AF
  • Item #3346861
  • Manufacturer Part #7108-AF
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Solid brass
  • Without overflow
  • Decorative trim cap designs
  • Snowflake design
  • Requires Certification
Dimensions & Measurements
Tailpiece Length
3-13/16 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
7108 Series
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
No
Product Type
Grid Drain
UPC
650531574268