DESCRIPTION

Kohler Pinstripe® 72-1/4 x 59-3/4 in. Heavy Glass Pivot Shower Door with 1/2 in. Crystal Clear Glass

KOH705723-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Pinstripe®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Crystal Clear
Height
72-1/4 in
IAPMO Listed
No
Material
Anodized Aluminum, Tempered Glass
Width
59-3/4 in

Starting at
Call for Pricing
  • QUANTITY