DESCRIPTION

  • Brass swivel ends for durability
  • For use with a handshower (sold separately)
  • Hose length: 72"
  • Kohler® finishes resist corrosion and tarnish
  • Smooth design is easy to clean
  • Swivel base helps reach target areas

Kohler Awaken® Smooth Hose

K98360-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
72 in
IAPMO Listed
No
Length
72 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$58.15
EACH
  • QUANTITY