DESCRIPTION

  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Coordinates with other products in the Purist® collection
  • Frameless 1/4" thick crystal clear tempered glass
  • Integrated accessories offer storage for personal items
  • Out-of-plumb adjustability allows for easy installation
  • Solid brass door handle provides durability and luxury

Kohler Purist® 72 x 33-36 in. with 1/4 in. Thick Crystal Clear Glass Pivot Shower Door

K702011-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Crystal Clear, Tempered
Handle Material
Brass
Height
72 in
IAPMO Listed
No
Length
36 in
Material
Aluminum, Glass
Width
33 in

Starting at
Call for Pricing
  • QUANTITY