DESCRIPTION

  • A favorite designed for quick and easy installation
  • Designed for one-person bathing
  • Drop-in installation
  • Material: Acrylic
  • Textured bottom surface

Kohler Mariposa® 72 x 36 in. Acrylic Bath Tub

K1259

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
Drop-In
Length
72 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY