DESCRIPTION

  • Generous 6' length provides an incredibly spacious bathing area
  • Hourglass shape adds style and elegance to your bathroom
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Right-hand drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Textured bottom surface

Kohler Mariposa® 72 x 36 in. Acrylic Whirlpool Tub with Right-Hand Drain

K1257-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
20 in
Horsepower
1-1/4 hp
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY