DESCRIPTION

  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Built-in heater
  • Electronic keypad
  • Generous 6' length provides spacious bathing for up to two people
  • Molded armrests offer extra comfort while bathing
  • Safeguard® slip-resistant surface on bath floor
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity

Kohler Tea-For-Two® 72 x 36 in. Cast Iron Whirlpool with Heater

K865-N1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
89 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20-7/8 in
Installation Type
Built-In
Length
72 in
Material
Cast Iron
Number Of Jets
6
Volts
240V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY