DESCRIPTION

  • 1 1/4 hp pump
  • 72" x 36" x 20"
  • Designed for one-person bathing
  • Six color matched plastic ProFlex® hydro-massage jets
  • UL listed
  • With integral heater

Kohler Mariposa® 72 x 36 in. Left-Hand Acrylic Whirlpool

K1257-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
20 in
Horsepower
1-1/4 hp
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY