DESCRIPTION

  • 72 In. L x 37-1/2 In. W x 21-1/2 In. H (27 In. H at sloped end)
  • Automatic purge system (timer)
  • Constructed KOHLER® Cast Iron
  • Designed for one-person bathing
  • Electronic controls
  • Exclusive 360° Balanced Airflow™ system
  • Exclusive Tru-Level™ self-leveling base system
  • Freestanding with legs
  • Side and TLC: Thermal Lumbar Comfort™ Air Channels
  • The ultimate bath is always in style

Kohler Birthday Bath® 72 x 38 in. Cast Iron Bath Tub

K100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Birthday Bath®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
27 in
Installation Type
Freestanding
Length
72 in
Material
Cast Iron
Width
37-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY