DESCRIPTION

Kohler Proflex® 72 x 42 in. 3-Wall Alcove|Drop-In Bathtub with Center-Hand Drain

KBF1132-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY