• Cart

DESCRIPTION

  • Decked oval shape creates a graceful and spacious bathing experience
  • Generous 6' length provides spacious bathing for up to two people
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain location
  • Molded lumbar support and armrests offer extra comfort while bathing

Kohler Windward® 72 x 42 in. Acrylic 3-Wall Alcove Rectangular Apron Bathtub with Left Drain

K1115-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
78.5 gal
Collection
Windward®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
22-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic
UL Listed
Yes
Width
42 in

Starting at
Call for Pricing
  • QUANTITY