DESCRIPTION

Kohler Vintage® 72 x 42 in. Bathtub

K700-EX-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vintage®
Color Finish
White
Color Finish Category
Whites
Length
72 in
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY