DESCRIPTION

  • Built-in heater
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Generous 6' length provides an incredibly spacious bathing area
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Optional remote control
  • Variable-speed pump for adjusting massage intensity

Kohler Underscore® 72 x 42 in. Drop-In Acrylic Rectangular Bathtub with Center Drain and Heater

K1174-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
139 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Built-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
240V
Watts
1500
Width
42 in

Starting at
Call for Pricing
  • QUANTITY