DESCRIPTION

  • 72" x 42" x 21 3/16"
  • Designed for two-person bathing
  • Free-standing or drop-in installation
  • Safeguard® finish

Kohler Vintage® 72 x 42 in. Cast Iron Bath Tub

K700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
82 Gal
Collection
Vintage®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
21-3/16 in
Installation Type
Freestanding
Length
72 in
Material
Cast Iron
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY