• Cart

DESCRIPTION

  • Decked oval shape creates a graceful and spacious bathing experience
  • End drain
  • Generous 6' length provides spacious bathing for up to two people
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets

Kohler Windward® 72 x 42 in. Drop-In Acrylic Bathtub with End Drain

K1114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA C22.2
Capacity
78.5 gal
Collection
Windward®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY