DESCRIPTION

  • 72" x 42" x 21"
  • Designed for one-person bathing
  • Drop-in installation
  • Integral armrests and molded lumbar supports
  • Textured bottom surface

Kohler Windward® Acrylic Drop-In Oval in Rectangle Bathtub with End Drain

K1115

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
78.5 gal
Collection
Windward®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY