DESCRIPTION

  • 72" x 42" x 23"
  • Designed for two-person bathing
  • Drop-in or undermount installation
  • Slotted overflow

Kohler Underscore® 72 x 42 in. Drop-in Bathtub

K1137

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
139 Gal
Collection
Underscore®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
72 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY