Kohler Underscore® 72 x 42 in. Drop-in VibrAcoustic® Bathtub with Chromatherapy K1174-VBC

DESCRIPTION

  • Chromatherapy with 4 lights
  • Includes hidden speakers
  • Slotted overflow

Kohler Underscore® 72 x 42 in. Drop-in VibrAcoustic® Bathtub with Chromatherapy

K1174-VBC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA C22.2
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS